SunForce® Solar Powered Back-Up Kits

SunForce® Solar Powered Back-Up Kits

SunForce® Solar Powered Chargers And Back Up Kits Are Used For Cabins, Automobiles, Boats, Tractors, RV's, ATV's, Electric Fences, Deer Feeders And Other Remote Power And Backup Power Applications.

SunForce® Solar Powered Chargers And Back Up Kits are solidly manufactured for long lasting durability and dependability. Use the power of the sun to charge and maintain batteries anywhere and anytime. 5 Watt Solar Battery Trickle Charger is made of durable ABS plastic and amphorous solar panel. Includes 4 pre cut holes for easy installation, 4 stainless steel screws, 9.5 feet of wiring, 12V DC plug and battery clamps. 15 Watt Solar Battery Kit includes 7 Amp charge controller. Built in blocking diode protects battery discharge at night. 60 Watt Solar Backup Kit includes 4 15-watt amorphous solar panels, plastic PVC frame for mounting panels, 12V DC plug, alligator battery clamps, mounting screws, extra wiring and 4 in 1 wire connector.


COMPARE
BRAND DESCRIPTION VOLTAGE WIDTH HEIGHT IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.166.154:26