Securall® Hazmat Chemical Storage Buildings, 16-80 Drum Capacity

Securall® Hazmat Chemical Storage Buildings, 16-80 Drum Capacity

Hazmat Chemical Storage Buildings Are OSHA Compliant For Flammable Liquid Or Chemical Storage Applications.

Hazmat Chemical Storage Buildings are made of 12 gauge corrosion-resistant galvanized steel for long lasting durability and dependability. Double wall, welded interlocking panel construction with 3 inch airspace throughout. Feature 12 gauge steel sump, heavy gauge forklift channels with open-end construction, bolt-down plates with 7/8 inch diameter holes for wind and seismic bracing, multiple static grounding connections, inlet vents for natural ventilation with fire dampers and hazard labeling (DOT Placard Holder, NFPA 704 rating signs). Two-part chemical resistant aliphatic polyurethane finish. Comply to NFPA Code 30. Building Factory Mutual approved and UL listed. Electrical installed in accordance with the NEC 2008 and 2011 editions. 8 foot depth, 8 foot 4 inch height units are available in 10, 14, 18, 26, 34, and 42 foot widths and 16, 24, 32, 48, 64 and 80 55-gallon drum stacking capacities, respectively.


COMPARE DIMENSIONS
W' D' H' 55 GAL. CAPACITY SUMP CAPACITY DOOR (WxH) WEIGHT LBS. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.195.240:26