Arrow Shed Storage Locker 7' x 2'

Rollover image to zoom in

Click image to enlarge

Arrow Shed Storage Locker 7' x 2'

Item #: WBB457114

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $418.75 Save up to 9%
Price: $379.00

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Arrow Shed Storage Locker 7' x 2'

The Collector's Edition Storage Locker. Our economical, easy-to-fit Storage Locker gives you the storage convenience you're looking for. Designed to fit almost anywhere the Storage Locker provides ample room for storing recycling material, frequently used lawn and garden tools, firewood and much more. 4 wide shelves add even more storage space. They're ideal for storing a tool box or garden hose. The 2 ft. depth lets you place the Storage Locker on a backyard deck or any hard-to-fit location. Features shelving, core backed doors. All Arrow storage buildings with Electro-Galvanized Steel are backed by a 12-year Limited Warranty.

Documents are in PDF format

Product Specifications

    • COLOR FINISHEggshell
    • FOUNDATION WIDTH FEET7' 2-5/8"
    • FOUNDATION DEPTH FEET2' 4-1/4"
    • ASSEMBLYUnassembled
    • BRANDArrow Sheds
    • CAPACITY CUBIC FEET95
    • CAPACITY SQUARE FEET15
    • CONSTRUCTIONElectro-Galvanized Steel Finish
    • DOOR DIMENSIONS4' 2-1/4" x 5' 9"
    • EXTRA FEATURES(4) Shelves, (1) Tool Hanging Kit
    • INSIDE DEPTH FEET2' 1-1/2"
    • INSIDE WIDTH FEET6' 11-7/8"
    • LIMITED WARRANTY12 Year
    • MANUFACTURERS PART NUMBERCL72
    • NOMINAL DEPTH2'
    • NOMINAL WIDTH7'
    • INSIDE PEAK HEIGHT FEET6' 9"
    • OUTSIDE SIDEWALL HEIGHT FEET5' 11-1/4"
    • STYLEStorage Locker
    • WEIGHT LBS121

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Nice Shed!

Your review: I was a little hesitant to purchase this shed based on reviews. However, I'm glad I did because I'm very happy with this product. pros: well built, nice looking, great price, instructions relatively easy to follow. cons: Some holes did not match up, the doors don't close all the way and it takes two people a full day to assemble

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!