Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Seville Gazebo, 12' x 12'

Rollover image to zoom in

Click image to enlarge

Seville Gazebo, 12' x 12'

Item #: WBB765781

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,999.99 Save up to 15%
Price: $1,699.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Product Q&A
Accessories
Seville Gazebo, 12' x 12'

STC 12x12 Seville Wicker Square Gazebo. Finally, a gazebo that matches perfectly with your wicker patio set! Set a new standard for your backyard with the sturdy Seville gazebo. This square pergola-style structure features uniquely ornamented 8 inch posts with Coffee Bean colored wicker wrap, for a soft yet striking effect. With a canopy created from superior quality Sunbrella® fabric, you'll be well protected from the sun's rays, plus your yard will dazzle with this splash of Tuscan color. Perfect for creating your own ideal outdoor room, the 12x12 Seville Wicker Square Gazebo offers that perfect balance of form and function.

Product Features

  • Frame constructed of powder-coated, heavy gauge extruded aluminum, wrapped in artisan-woven wicker in Coffee Bean color
  • Weather-resistant, sunlight filtering, fade resistant Sunbrella® canopy in Tuscan, with wind vent
  • All corrosion-free materials
  • Provides over 144 square feet of outdoor living space
  • Featuring patented connectors for easy assembly
  • Includes ground stakes; can be bolted to concrete or a wooden deck via concealed anchor plates
  • Canopy (Outside) Dimensions: 127"H x 146"W x 146"D
  • Post (Outside) Dimensions: 80"H x 126"W x 126"D
  • Easy Setup: The 12x12 Seville Wicker Square Gazebo is a simple Do-it-Yourself Kit that is Easy to Assemble in approximately 2-3 hours with 1-2 people. Each part is labeled and ready to be assembled. This pergola kit comes with clear, easy-to-follow assembly instructions, and includes ground stakes, patented connectors, rust-free hardware, and included tools for easy installation. All you'll need is a Phillips Screwdriver and Pliers.
  • Long-Lasting: The 12x12 Seville Wicker Square Gazebo defines a new generation of pergola-style gazebos. With quality, corrosion-free aluminum framing, the Seville maintains a strong base in any season. This gazebo also sports a superior Sunbrella® covering, which provides sun filtration as well as weather resistance.
  • Expert Advice: Keep your Seville Gazebo clean with ease. Simply wipe occasionally to remove any dirt or debris that the weather deposits. This pergola gazebo resists weathering so you won't be doing this often!
  • 6 Year limited warranty on the top and 7 years on the frame.
  • Canopy Dimensions are 12'2"L X 12'2"W
  • Footprint Post Dimensions are 10'6"L X 10'6"W
  • Shipping: The 12x12 Seville Gazebo ships via FedEx Ground. You will not need to be home at the time of delivery.

Product Specifications

    • OUTSIDE WIDTH FEET12'
    • OUTSIDE DEPTH FEET12'
    • COLOR FINISHDark Brown Wicker, Rust Sunbrella Top
    • ASSEMBLYUnassembled
    • BRANDSTC
    • CAPACITY SQUARE FEET144
    • CONSTRUCTIONAluminum and Wicker and Sunbrella Fabric
    • LIMITED WARRANTY6 Year Top; 7 Years on Frame
    • MANUFACTURERS PART NUMBERGZ734
    • PACKAGE QUANTITY1
    • WEIGHT LBS170
    • POST WIDTH FEET10' 6"
    • SERIESSeville
    • HEIGHT FEET10' 6"
    • POST DEPTH FEET10' 6"
    • TIME TO BUILD2 Hours
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.