Securall® Tornado and Hurricane Safe Rooms

Securall® Tornado and Hurricane Safe Rooms

Securall® Tornado and Hurricane Safe Rooms Provide Space-Saving Security Against Life-Threatening Weather Events.

Securall® Tornado and Hurricane Safe Rooms are solidly constructed for long lasting durability and dependability. Space-saving 4 feet deep units are designed to comfortably fit in garage or basement while allowing for plenty of space to store vehicles and other items. Choose Fully Welded or Field Assembly solid steel units with grade 5 bolt connections. Heavy-duty bolt down cement anchors secure the unit in place. 2 vents (high and low) with welded vent covers for fresh air flow and to reduce the build up of air pressures. 36 inch width heavy duty steel door with standard lever handle and 3 dead bolts (All keyed alike), built to FEMA 320. Lexan category 1 and 2 impact resistant/safety rated view lite with hinged cover. Grounding bolts, straps and rod included. Durable gray polyurethane enamel finish. Easy to install and fully mobile if change of location is necessary. Available in units sized to accommodate 1-3, 1-4, 1-6 or 1-8 people.


COMPARE OUTSIDE INSIDE
CAPACITY ASSEMBLY W' D' H' W' D' H' CAP. SQ. FEET IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.118.197:46