12 Cu. Ft. Towable Bagged Rock Salt Spreader - SP-1225G

Rollover image to zoom in

Click image to enlarge

12 Cu. Ft. Towable Bagged Rock Salt Spreader - SP-1225G

Item #: WB261385

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,371.00 Save up to 28%
Price: $ 2,439.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
12 Cu. Ft. Towable Bagged Rock Salt Spreader

Constructed of a corrosion resistant polyethylene hopper and a steel frame with an adjustable stainless steel spinner for long lasting durability. Use on sidewalks, parking lots and other off-road applications. Spreads bagged rock salt and ice melters up to 30 feet wide at 5 miles per hour. Large, narrow pneumatic tires provide maximum traction on snow and ice. Unassembled. Measures 84" L x 44" W x 52" H. Material style is Bagged Rock Salt & Ice Melters. Maximum spread is 30'.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES84
    • WIDTH INCHES44
    • HEIGHT INCHES52
    • CAPACITY12 Cu. Ft.
    • ASSEMBLYUnassembled
    • BRANDTrynex
    • CONSTRUCTIONPlastic Hopper/Steel Frame
    • DESCRIPTION12 Cu. Ft. Towable Spreader
    • MANUFACTURER'S PART NUMBERSP-1225G
    • SPINNER TYPEStainless Steel
    • STYLEMaximum Spread 40'
    • TYPEBagged Rock Salt & Ice Melters
    • SPREADER TYPETailgate/Truckbed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!