SUV/Boat Storage Shelters

SUV/Boat Storage Shelters

SUV/Boat Storage Shelters Provide Generous Height For Superior Protection Against The Elements.

SUV/Boat Storage Shelters protect boats and SUVs from snow, rain, and ice. Round top design has a sturdy steel frame for long lasting durability and strength. Provides an excellent alternative to shrink wrapping, allowing easy access and ventilation, while effectively shedding snow buildup. Steel frame features a galvanized finish to resist corrosion for increased longevity. Shelters are easily bolted together with heavy duty zinc-plated hardware. Includes a permanent anchor system for added stability. Long-life cover is made from UV-resistant, fire retardant polyethylene with a ???Ripstop??? fabric and joined with heat welded seams. Shelter includes doors at both ends that can be rolled up for drive-through capability or left down from 360° protection. Shelters measure 14 ft. W x 24 ft. L x 10 ft. H. Available inGray or Green. Comes unassembled. 2 Year Limited Warranty.


COMPARE DIMENSIONS
W' L' H' # OF LEGS OPENING (W x H) CAPACITY CU. FT. COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.139.56:27