Bungee Straps

Bungee Straps

Bungee Straps Stretch Safely Up To Twice The Length For Light And Heavy Duty Applications.

Bungee straps are made of a special polyurethane formula (no rubber/no latex) for long lasting durability. Resistant to cracks, breaks, splits, it can withstand exposure to salt water, oil, ozone, and many common household chemicals. Excellent memory retention and won't lose shape.

EPDM (Ethylene Propylene Diene Monomer - M-Class) rubber straps with steel hooks are an excellent choice for hot climates and extended sun exposure since they can better resist degrading from UV rays. Best for tie down.

Overall lengths range from 10"-41". Available in several shapes, sizes, and colors.


L"
  • L"
HOOK CONSTRUCTION
  • HOOK CONSTRUCTION
COLOR
  • COLOR
COMPARE
L" END TYPE HOOK CONSTRUCTION COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.242.205.33:25