Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clear Container Lid Combo-Packs 6-1/2" x 7-1/2" x 2" - 252 Pack

Rollover image to zoom in

Click image to enlarge

Clear Container Lid Combo-Packs 6-1/2" x 7-1/2" x 2" - 252 Pack

Item #: WBB1601383

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $85.09

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Clear Container Lid Combo-Packs 6-1/2" x 7-1/2" x 2" - 252 Pack

Provide clear view of contents. Secure closure for fresh safe seal. Lightweight, stackable and resilient. Food Container Type: Carryout; Material: Plastic; Capacity (Volume): 24 oz; Color: Clear.

Product Specifications

    • BRANDDart
    • WIDTH INCHES6-1/2
    • LENGTH INCHES7-1/2
    • COLOR FINISHClear
    • PACKAGE QUANTITY252
    • CONSTRUCTIONPlastic
    • HEIGHT INCHES2
    • # OF COMPARTMENTS1
    • CAPACITY OUNCES24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.23.34.22:66