Takeout Containers
Availability
Special Price
Brand
Size
Type
Length
Material
Height
Capacity
Color
Price
Dart® Foam Container w/ 3 Compartment & Perforated Lid, 9-3/8"L x 9"W x 3"H, White, PK of 200
Package Quantity
200
Color
White
Width
9 in
Height
3 in
Package Quantity
500
Color
Clear
Width
5-13/16 in
Height
3 in
Package Quantity
50/500
Color
Translucent
Material
Plastic
Package Quantity
200
Color
White
Width
9 in
Height
3 in
Package Quantity
500
Color
White
Material
Foam
Pactiv Evergreen Vented Foam Container, 9-1/8"L x 9"W x 3-1/4"H, White, Pack of 150
Package Quantity
150
Color
White
Width
9 in
Height
3-1/4 in
Package Quantity
500
Color
Clear
Material
Polypropylene
Pactiv Evergreen SmartLocK Container, Medium, 8-3/4"L x 4-1/2"W x 3-1/8"H, Pack of 440
Package Quantity
440
Color
White
Width
4-1/2 in
Height
3-1/8 in
Pactiv Evergreen EarthChoice Microwavable Container, 8-1/5"L x 8-1/5"W x 3-1/8"H, 146 Pack
Package Quantity
146
Color
White
Width
8-1/5 in
Height
3-1/8 in
Package Quantity
150
Color
White
Width
8-1/8 in
Height
3 in
Pactiv Evergreen Vented Foam Container, 9-1/8"L x 9"W x 3-1/4"H, White, Pk of 150
Package Quantity
150
Color
White
Width
9 in
Height
3-1/4 in
Pactiv Evergreen SmartLock Container w/ 3 Comp., 8-1/2"L x 8"W x 3"H, Pack of 150
Package Quantity
150
Color
Black
Width
8 in
Height
3 in
Package Quantity
2,500
Color
Clear
Material
Plastic
Package Quantity
500
Color
Clear
Material
Polypropylene
Package Quantity
150
Color
Black
Width
6 in
Height
2 in
Package Quantity
200
Color
White
Width
9 in
Height
4 in
Package Quantity
100
Color
White
Width
10 in
Height
5-1/2 in
Package Quantity
560
Color
White
Width
5 in
Height
3-1/4 in
Package Quantity
500
Color
Clear
Material
Polypropylene
Package Quantity
250
Color
Clear
Width
5-3/8 in
Height
3-1/2 in
Pactiv Evergreen ClearView Container, 9-1/4"L x 8-7/8"W x 2-15/16"H, Pack of 200
Package Quantity
200
Color
Clear
Width
8-7/8 in
Height
2-15/16 in
Package Quantity
200
Color
Clear
Width
8-5/8 in
Height
3 in
Package Quantity
200
Color
White
Width
10 in
Height
3 in
Package Quantity
500
Color
Clear
Width
6-1/2 in
Height
3 in
Pactiv Evergreen SmartLock Large Container w/ 3 Comp., 9-1/4"L x 9"W x 3-1/4"H, Pack of 150
Package Quantity
150
Color
White
Width
9 in
Height
3-1/4 in
Package Quantity
252
Color
Clear
Width
8-1/2 in
Height
1 in
Package Quantity
250
Color
White
Height
2-3/16 in
Material
Paper
Package Quantity
150
Color
Black
Width
9 in
Height
3-1/4 in
Package Quantity
250
Color
Clear
Width
6-13/16 in
Height
2-1/8 in
Package Quantity
375
Color
Clear
Width
5-1/4 in
Height
2-1/2 in
Boardwalk® Bagasse Food Container w/ 3 Compartment, 9"L x 9"W x 3-3/16"H, Pack of 200
Package Quantity
200
Color
White
Width
9 in
Height
3-3/16 in
Pactiv Evergreen SmartLock Sandwich Container, 5-3/4"L x 5-3/4"W x 3-1/4"H, Pack of 504
Package Quantity
504
Color
Black
Width
5-3/4 in
Height
3-1/4 in
Pactiv Evergreen Container w/ 3 Compartment, 8-7/16"L x 8-1/8"W x 3"H, White, Pack of 150
Package Quantity
150
Color
White
Width
8-1/8 in
Height
3 in
Pactiv Evergreen SmartLock Container, 9-1/8"L x 9"W x 3-1/4"H, Black, Pack of 150
Package Quantity
150
Color
Black
Width
9 in
Height
3-1/4 in
Dart® ClearPac Large Nacho Tray, 3.3 oz, 6-3/16"L x 6-3/16"W x 1-5/8"H, Clear, Pack of 500
Package Quantity
500
Color
Clear
Width
6-3/16 in
Height
1-5/8 in
Package Quantity
200
Color
Clear
Width
5-1/8 in
Height
3-1/2 in
Package Quantity
500
Color
Tan
Width
4-1/16 in
Height
3 in
Pactiv Evergreen SmartLock Container w/ 3 Comp., 9-1/4"L x 9"W x 3-1/4"H, White, Pack of 150
Package Quantity
150
Color
White
Width
9 in
Height
3-1/4 in
Package Quantity
200
Color
White
Width
6-3/8 in
Height
2-5/8 in
Package Quantity
252
Color
Clear
Width
7-5/16 in
Height
1-1/8 in
Package Quantity
250
Color
Clear
Width
5-5/8 in
Height
3 in
Pactiv Evergreen EarthChoice Recycled PET Container, 5-7/8"L x 4-15/16"W x 1-7/8"H, Pk of 200
Package Quantity
200
Color
Clear
Width
4-15/16 in
Height
1-7/8 in