Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Terminals & Disconnects


(1,285 Items)
Sub Category
Splices (53)
Remove
Butt Splices
Remove
Narrow Your Results By:
Our Price
Under $186.00 (1)
$187.00 - $188.00 (2)
$192.00 - $193.00 (1)
Over $195.00 (1)





Butt Splices
Butt Splices Gardner Bender Butt Splices Provide Quick And Reliable Crimp-Type Connections.

Gardner Bender Butt Splices are available in two types: standard and Heat Shrink. The standard model is color-coded by gauge size, has a rating of 600 Volt max. and a temperature rating of 167°F (75°C). The Heat Shrink model is constructed with Heat Shrink insulation, which melts and flows when heated to create a seal. The seal waterproofs and environmentally seals electrical connections Terminals resist salt water, oil, gasoline and other environmental contaminants. Rated at 600 Volts max. Temperature rating of 221°F (105°C).


Butt Splices
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
WIRE RANGE RATING COLOR PKG. QTY PART # IMAGE MODEL QTY PRICE
#12 - #10 AWG600 VoltsYellow5010-126
WBB524494$7.50
#12 - #10 AWG600 VoltsYellow25AMT-127
WBB524493$13.00
#16 - #14 AWG600 VoltsBlue10010-123
WBB524495$7.80
#16 - #14 AWG600 VoltsBlue25AMT-124
WBB524312$13.25
#22 - #18 AWG600 VoltsRed25AMT-121
WBB524310$13.75
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
(76)