Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-General Purpose


(8,895 Items)
Sub Category
Single Phase Motors (1,430)
Remove
Elektrimax Stainless Steel Footed Single Phase Motors
Remove
Narrow Your Results By:
Our Price
Under $299.00 (1)
$301.00 - $302.00 (1)
$308.00 - $309.00 (1)
$350.00 - $351.00 (1)
$354.00 - $355.00 (1)
$399.00 - $400.00 (1)
$422.00 - $423.00 (1)
Over $424.00 (1)





Elektrimax Stainless Steel Footed Single Phase Motors
Elektrimax Stainless Steel Footed Single Phase Motors Elektrimax Stainless Steel Single Phase Footed Motors Are Ideal For Pharmaceutical, Food And Beverage, Processing And Packaging Industry Applications.

Elektrimax Stainless Steel motors are made of 300 series stainless steel with anti-corrosion coating for long lasting durability. Inverter Duty Rated 3:1CT and 5:1VT, 1.15 service factor and IP55 degree of protection, and design C continuous duty motor meet the severe duty sanitation requirements of food-grade and high pressure washdown applications. Available in a variety of models. 1-Year Warranty.


Elektrimax Stainless Steel Footed Single Phase Motors
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
MANUFACTURERS
HP FRAME RPM PHASE VOLTS PART # IMAGE MODEL QTY PRICE
0.556C36001115/230V39CF-01-.50-36
WBB456297$298.95
0.556C18001115/230V39CF-01-.50-18
WBB456268$285.95
0.7556C36001115/230V39CF-01-.75-36
WBB456311$308.95
0.7556C18001115/230V39CF-01-.75-18
WBB456298$301.95
156C36001115/230V39CF-01-1-36
WBB456089$350.95
156C18001115/230V39CF-01-1-18
WBB456312$354.95
1.556C18001115/230V39CF-01-1.5-18
WBB456309$389.95
1.556C36001115/230V39CF-01-1.5-36
WBB456310$399.95
256C36001115/230V39CF-01-2-36
WBB456101$424.95
256C18001115/230V39CF-01-2-18
WBB456100$422.95
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
(68)