Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,900 Items)
Sub Category
Agricultural Motors (476)
Remove
Leeson Aeration Fan Motors, Belt-Driven, Dust Tight, Single-Phase, TEAO, Rigid Base
Remove
Narrow Your Results By:
Our Price
Under $176.00 (1)
$182.00 - $183.00 (1)
$226.00 - $227.00 (1)
$235.00 - $236.00 (1)
$262.00 - $263.00 (1)
Over $283.00 (1)





Leeson Aeration Fan Motors, Belt-Driven, Dust Tight, Single-Phase, TEAO, Rigid Base
Leeson Aeration Fan Motors, Belt-Driven, Dust Tight, Single-Phase, TEAO, Rigid Base Leeson Aeration Fan Motors Are Ideal For Agricultural And Other Applications Requiring Protection From The Environment.

Leeson Single Phase, Rigid Base, Aeration Fan Motors are solidly made for long lasting durability and dependability. Totally enclosed air over motors are dust-tight, suitable for shaft mounted fans or belt driven fans. Capacitor start designs. Use within the airflow of the driven fan offers protection from the environment. Finished in epoxy enamel to resist corrosion in tough atmospheres. Lubricated with high temperature Exxon POLYREX® EM lubricant. Grounding provisions. Fully gasketed. Built-in terminal panel for quick, easy connections. 3450 RPM. Available in .75, 1, 1.5, 2 and 3 horsepower.


Leeson Aeration Fan Motors, Belt-Driven, Dust Tight, Single-Phase, TEAO, Rigid Base
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
PRICE EACH
HP FRAME VOLTAGE AMPS RPM LEESON CATALOG NO. IMAGE MODEL QTY 1-5 6+
3/456115 / 208-23010/5.2-53450111332.00
WBB217406$175.95$166.95
156115 / 208-23012/6.2-63450111333.00
WBB217407$182.95$174.95
1.5143115 / 208-23017/8.53450120374.00
WBB217422$235.95$224.95
1.556115 / 208-23017/8.53450111949.00
WBB217408$226.95$215.95
2145230103450120375.00
WBB217488$262.95$250.95
314523012.83450120376.00
WBB217489$283.95$270.95
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
(68)