Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,895 Items)
Sub Category
Washdown Motors (936)
Remove
Leeson Premium Washguard All-Stainless Washdown Brake Motors
Remove
Narrow Your Results By:
Our Price
Under $2,393.00 (1)
Over $2,520.00 (1)





Leeson Premium Washguard All-Stainless Washdown Brake Motors
Leeson Premium Washguard All-Stainless Washdown Brake Motors Maximum service in critically clean or corrosive environments
  • All exterior components of stainless steel
  • Endshields o-ring sealed to frame
  • IEEE 841 severe-duty features standard
  • Meets demanding pharmaceutical requirements, also excellent for chemical-processing applications
  • Meets IP56 enclosure protection
  • Incorporates all WASHGUARD mechanical and electrical features, plus IRISA insulation system
  • BISSC certified for baking industry
  • 1/2 HP Motor has 3 ft-lbs brake rating
  • 1 HP Motor has 6 ft-lbs brake rating

Leeson Premium Washguard All-Stainless Washdown Brake Motors
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
PRICE EACH
HP VOLTAGE AMPS RPM LEESON CATALOG NO. IMAGE MODEL QTY 1-5 6+
.5 / .33208-230 / 4601.6/.8&1.4/.71725/1425116483.00
WBB228156 $2,392.00$2,282.00
1 / .75208-230 / 4603.1-3/1.5&2.6/1.31725/1425116484.00
WBB228211 $2,520.00$2,404.00
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
(70)