Buy Packaging Supplies, Bags, Boxes, Shrink Wrap, Strapping Equipment Tags, Tape and more at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bags & Sealers


(2,613 Items)
Sub Category
Bag Sealer (98)
Remove
Assorted Cable Tie Pack - 375 pieces
Remove

      Items
Assorted Cable Tie Pack - 375 pieces Assorted Cable Tie Pack - 375 pieces


Assorted Cable Tie Pack - 375 pieces
Cable Ties Sold in Packs of 375 Pieces Total 5 Color Available for Cable Ties Cable Ties Available in 5 Colors and 3 Different Sizes 3 Size Options with Cable Ties
see additional photos
Assorted Cable Tie Pack - 375 pieces
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB579257
Price: $8.70

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

CABLE TIES
Secure wire, cable and other loose items quickly and easily. This nylon cable tie assortment includes 3 sizes in 5 colors to meet virtually every application. Sizes include 4"L x .092"W, 6-1/2 L x .095"W and 7-1/2"L x .187"W. Colors include black, red, blue, yellow and clear. Includes 25 ties in each color and size, 375 pieces total.
Product Specifications
WIDTH INCHES .092, .095, .187
LENGTH INCHES 4, 6-1/2, 7-1/2
COLOR FINISH Assorted
ASSEMBLY Assembled
BRAND Global equipment
CONSTRUCTION Plastic
STYLE Cable tie assortment (375 pack)
Base Model Number 239855 239893 579213 579257


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Side Gusset Low Density Gusset Bag 24 x 5 1.25 Mil

Side Gusset Low Density Gusset Bag 24 x 5 1.25 Mil

From $67.95
select
Qty: Add to Cart
Bottom Gusset Co-Extruded Polypropylene Bag  22 x 8 1 Mil

Bottom Gusset Co-Extruded Polypropylene Bag 22 x 8 1 Mil

From $58.95
select
Qty: Add to Cart
Side Gusset Low Density Gusset Bag 24 x 8 1.5 Mil

Side Gusset Low Density Gusset Bag 24 x 8 1.5 Mil

From $99.95
select
Qty: Add to Cart
Side Gusset Co-Extruded Polypropylene Bag  15 x 5 1 Mil

Side Gusset Co-Extruded Polypropylene Bag 15 x 5 1 Mil

From $49.95
select
Qty: Add to Cart
High Density Utility /  Produce / Food Storage Bags On Rolls,  Printed  "5 A Day" 19 x 11 0.5 Mil

High Density Utility / Produce / Food Storage Bags On Rolls, Printed "5 A Day" 19 x 11 0.5 Mil

From $18.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)