Sealer Sales Band Sealers

Sealer Sales Band Sealers

Band Sealers Are Used For Applications Including Commercial, Packaging, Food Service, Medical, And More.

Band sealers are made of stainless steel for long lasting durability and corrosion resistance. Sealers accommodate various types of thermoplastic materials and bags with optional embossing wheel for messaging. Vertical configuration allows convenient product sealing with liquids or stand up pouches. Solid state digital temperature controller maintains seal bars at proper temperature for consistent seal quality. Sealing method features direct heat accompanied with pair of cooling and heating blocks. Includes motorized rubber conveyor for speed control, knurled pressure rolls with variable pressure adjustment, and fully adjustable conveyor. Easy operation. Feeds right to left. Package quantity is 1. Dimensions vary per model.


TYPE
  • TYPE
FEED
  • FEED
SEAL WIDTH
  • SEAL WIDTH
COMPARE BAG SIZE
MFG. PART # TYPE VERTICAL MIN / MAX FEED SEAL WIDTH IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.203.224:26