Sealer Sales Direct Heat / Constant Heat Sealers

Sealer Sales Direct Heat / Constant Heat Sealers

Sealer Sales Direct Heat/Constant Heat Sealers Are Packaging Applications For Fulfillment, Retail, Industrial Packaging, Foodservice Environments And More.

Sealer Sales Direct Heat/Constant Heat Sealers seal and protect contents inside bags. Machine types are Foot Operated or Table Top. Seal types are Meshed or Serrated. Lengths are 8", 12" and 16". Models have digital temperature controller for convenience use. Power is 250W, 350W, 400W and 420W.


LENGTH
  • LENGTH
SEAL TYPE
  • SEAL TYPE
MACHINE TYPE
  • MACHINE TYPE
COMPARE SEAL MACHINE
MFG. PART # LENGTH WIDTH TYPE TYPE POWER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.121.67:44