Sealer Sales Hand Impulse Sealers w/ Sliding Cutter

Sealer Sales Hand Impulse Sealers w/ Sliding Cutter

Sealer Sales Hand Impulse Sealers w/ Sliding Cutter Provide Easy Sealing and Cutting for Packaging Applications.

Sealer Sales Hand Impulse Sealers w/ Sliding Cutter are made of all metal to ensure long lasting durability. Sealers are equipped with a plug-in electronic timer which controls the different sealing times needed for the varying thicknesses of different materials. Available lengths are 8, 12, 16 and 20". Widths are 2mm, 2.6mm, 5mm, or 10mm. Easy operation. Plug-in electronic timer provides variable control. Power ranges from 260W -1000W.


LENGTH
  • LENGTH
WIDTH
  • WIDTH
POWER
  • POWER
COMPARE SEAL
MFG. PART # LENGTH WIDTH POWER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.89.148:60