Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Anti Static Bags

Anti Static Bags

Anti Static Bags Are Used For Sensitive Electronic Component Packaging Applications.

Anti Static Bags are made of durable Low Density Polyethylene (LDPE) material for long lasting use and dependability. Pink, anti-static material contains additives that effectively eliminate the hazard of static damage during packaging, storing, and shipping of electronic components. Surface resistivity of 10-12 ohms/sq. in. and is amine-free, preventing damage to sensitive polycarbonate boards. Bags can he heat sealed or taped shut. Used for use when static control is necessary but Faraday Cage Protection is NOT required. Bags are available in 2, 4 and 6 mil and in a wide range of 2 to 24 inch widths, 3 to 36 inch lengths and selected package quantities of 200 to 5000.


MIL
  • MIL
LENGTH "
  • LENGTH "
WIDTH "
  • WIDTH "
PACKAGE QTY
  • PACKAGE QTY
COMPARE DIMENSIONS
MIL LENGTH " WIDTH " PACKAGE QTY IMAGE MODEL QTY PRICE PER CASE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.139.105:68