Metal-In Static Shielding Bags

Metal-In Static Shielding Bags

Metal-In Static Shielding Bags Provide Dissipative Inner And Outer Surfaces That Allow Bags To Be Used Throughout An ESD Protected Area.

Metal-In Static Shielding Bags are constructed with LDPE, metalized polyester, and cross linked urethane resin for long lasting durability. Shielding bags feature metal-in film laminate that protects ESD sensitive contents from electrostatic fields and electrostatic discharges. Packaged in tab-lock pizza style boxes to simplify storage and handling of bags for warehousing and production. Packaging supplies meet requirements for ESD shielding inside and outside ESD protected areas and are grounded when placed on a grounded surface or handled by a grounded operator. Available package quantity is 100. Bag thickness is 3 mil. Color is Silver. Includes 1 year limited warranty. Sizes vary per model.


WIDTH"
  • WIDTH"
LENGTH"
  • LENGTH"
COMPARE
MIL WIDTH" LENGTH" COLOR PACKAGE QUANTITY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.232.51:24