Metal-Out Static Shielding Bags

Metal-Out Static Shielding Bags

Metal-Out Static Shielding Bags Prevent Incoming Static Charges From Damaging ESD-Sensitive Products.

Metal-Out Static Shielding Bags are constructed with a laminated metal outer layer required by many end users for long lasting durability. Packaging protects devices from physical damage as well as provide proper static shielding during transport. Transparent styles provide 40% light transmission that allows for identification of bag contents. Open-cell cushioning structure of cushioned bags provide physical shock protection even when punctured. Metal-out static shielding bags are tested to meet or exceed certain electrical and physical requirements. Available bag thicknesses are 3, 3.2, and 125 mm. Colors are Clear and Silver. Package quantity is 100. Sizes vary per model.


W"
  • W"
L"
  • L"
COMPARE DIMENSIONS
MIL W" L" COLOR PACKAGE QTY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.179.247:46