Resealable Metal-In Static Shielding Bags

Resealable Metal-In Static Shielding Bags

Resealable Metal-In Static Shielding Bags Provide 40% Light Transmission To Allow For Easy Identification Of Bag Contents.

Resealable Metal-In Static Shielding Bags are commonly used for high volume manufacturing and meets limits of ANSI/ESD S541 per ANSI/ESD S20.20. Packaging is made of durable LDPE, metalized polyester, and cross linked urethane resin for long lasting use. Integral antistatic, low tribocharging properties keep contents from electrostatically charging during movement. Integral static dissipative properties are not topically treated, not humidity dependent and won't wear off. Testable to industry standards that meet or exceed electrical and physical requirements. Available package quantity is 100. Bag thickness is 3 mil. Color is Silver. Includes 1 year limited warranty. Sizes vary per model.


LENGTH"
  • LENGTH"
WIDTH"
  • WIDTH"
COMPARE
LENGTH" WIDTH" THICKNESS MIL COLOR PACKAGE QUANTITY IMAGE MODEL QTY PRICE PER CASE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.90.92.204:44