Static Shielding Bubble Bag

Static Shielding Bubble Bag

Static Shielding Bubble Bags Protect Sensitive Contents From Electrostatic Fields, Discharges And Physical Damage For Transport.

Static Shielding Bubble Bags are constructed with metalized film laminated to low-charging bubble material for long lasting durability. Dissipative inner and outer surfaces allow bag to be used throughout an ESD protected area and grounded when placed on a grounded surface or handled by a grounded operator. Bags meet <20 nJ Energy Limit Test per ANSI/ESD STM11.31, ANSI/ESD S20.20, and ANSI/ESD S541 requirements for ESD shielding packaging inside and outside an ESD Protected Area. Available package quantities are 5 and 10. Bag thickness is 2.9 mil. Color is Silver. Includes 1 year limited warranty. Sizes vary per model.


COMPARE
LENGTH" WIDTH" THICKNESS MIL COLOR CONSTRUCTION PACKAGE QUANTITY IMAGE MODEL QTY PRICE