Self-Seal Bubble Bags

Self-Seal Bubble Bags

Self-Seal Bubble Bags Protect Delicate And Sharp-Edged Objects.

Self-Seal Bubble Bags are made with FDA/USDA approved, 100 % virgin low density, polyethylene resin for long lasting durability. Thicknesses are 3/16-inch or 5/16 inch to cushion contents and provide safety for packaged goods. Materials easily slip inside. Bag Opening types are Zipper Top or Self Seal for secure seal. Extra quantities available. Widths range from 3" - 18". Lengths range from 3-1/2" to 23-1/2". Color is Clear. Carton quantities range from 50 -1500..


W"
  • W"
L"
  • L"
THICNKNESS INCHES
  • THICNKNESS INCHES
CARTON QTY.
  • CARTON QTY.
BAG OPENING TYPE
  • BAG OPENING TYPE
COMPARE PRICE/CARTON
W" L" THICNKNESS INCHES CARTON QTY. BAG OPENING TYPE IMAGE MODEL QTY PRICE EACH


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.242.175.98:46