Buy Packaging Supplies, Bags, Boxes, Shrink Wrap, Strapping Equipment Tags, Tape and more at Global Industrial and Save Money Today!

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bags & Sealers


(2,638 Items)
Sub Category
Bags-Poly Flat (1,210)
Remove
1.25 Mil Layflat Poly Bags – 15 To 56 Inches Wide
Remove
Narrow Your Results By:
Width Inches
16 (3)
18 (2)
20 (3)
24 (3)
56 (1)
  More...
Length Inches
20 (3)
24 (4)
30 (2)
36 (2)
60 (3)
  More...


      Items
Cable Tie Asst Pack 375 Per Case Cable Tie Asst Pack 375 Per Case
KI Uniframe Mobile Cafeteria Table Round - White Nebula Top - Black Frame KI Uniframe Mobile Cafeteria Table Round - White Nebula Top - Black Frame
Compact Fold In Half 72" X 29" Table Compact Fold In Half 72" X 29" Table



1.25 Mil Layflat Poly Bags – 15 To 56 Inches Wide
1.25 Mil Layflat Poly Bags – 15 To 56 Inches Wide Light Duty 1.25 Mil Thick Poly Bags Are Ideal For Storage Of Small To Large Lightweight Items.

Layflat poly bags are made of 100% virgin Low Density Polyethylene (LDPE) resin that meets FDA/USDA specifications for food contact. These poly bags are reinforced with a strong bottom seal and durable side weld. Smart Tech Bags™ are engineered to provide 3 times the impact and twice the tensile strength of traditional low density polyethylene bags. Recyclable and completely non-toxic. Poly bags can be closed using heat sealers, bag ties or twist ties (sold separately). Conforms to ISO 9001:2000 regulations.


1.25 Mil Layflat Poly Bags – 15 To 56 Inches Wide
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
W" L" PACKAGE QTY. IMAGE MODEL QTY PRICE
16181000
WBB193971$86.95
16201000
WBB193966$90.95
16241000
WBB193967$100.95
18201000
WBB193968$74.95
18241000
WBB193969$108.95
20201000
WBB193972$101.95
20241000
WBB193973$102.95
20301000
WBB193974$147.95
24241000
WBB193975$143.95
2430500
WBB193976$90.95
2436500
WBB193977$85.95
3036500
WBB194075$129.95
4060250
WBB194076$142.95
5260100
WBB194077$71.95
5660100
WBB194078$79.95

Add Items To Cart



Chat with a Salesperson


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(38)