Buy Packaging Supplies, Bags, Boxes, Shrink Wrap, Strapping Equipment Tags, Tape and more at Global Industrial and Save Money Today!

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bags & Sealers


(2,638 Items)
Sub Category
Bags-Poly Flat (1,210)
Remove
1.5 Mil Layflat Poly Bags – 15 To 56 Inches Wide
Remove
Narrow Your Results By:
Width Inches
16 (8)
18 (7)
24 (7)
28 (5)
30 (5)
  More...
Length Inches
30 (7)
36 (10)
42 (7)
48 (10)
60 (11)
  More...


      Items
Cable Tie Asst Pack 375 Per Case Cable Tie Asst Pack 375 Per Case
KI Uniframe Mobile Cafeteria Table Round - White Nebula Top - Black Frame KI Uniframe Mobile Cafeteria Table Round - White Nebula Top - Black Frame
Compact Fold In Half 72" X 29" Table Compact Fold In Half 72" X 29" Table



1.5 Mil Layflat Poly Bags – 15 To 56 Inches Wide
1.5 Mil Layflat Poly Bags – 15 To 56 Inches Wide Light Duty 1.5 Mil Thick Poly Bags Are Ideal For Storage Of Various Small To Large Lightweight Items Including Food Storage.

Layflat poly bags are made of 100% virgin Low Density Polyethylene (LDPE) resin that meets FDA/USDA specifications for food contact. These poly bags are reinforced with a strong bottom seal and durable side weld. Smart Tech Bags™ are engineered to provide 3 times the impact and twice the tensile strength of traditional low density polyethylene bags. Recyclable and completely non-toxic. Poly bags can be closed using heat sealers, bag ties or twist ties (sold separately). Conforms to ISO 9001:2000 regulations.


1.5 Mil Layflat Poly Bags – 15 To 56 Inches Wide
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
W" L" PACKAGE QTY. IMAGE MODEL QTY PRICE
15151000
WBB194232$86.95
15181000
WBB194233$100.95
15201000
WBB194234$111.95
15241000
WBB194235$129.95
16161000
WBB194160$91.95
16181000
WBB194231$94.95
16201000
WBB194280$96.95
16241000
WBB194275$113.95
16281000
WBB194276$112.95
16301000
WBB194277$143.95
1636500
WBB194278$93.95
1640500
WBB194279$98.95
18181000
WBB194360$90.95
18201000
WBB194361$102.95
18241000
WBB194362$119.95
1830500
WBB194363$75.95
1836500
WBB194364$90.95
1842500
WBB194411$99.95
1848500
WBB194406$119.95
20201000
WBB194407$109.95
2024500
WBB194408$65.95
2030500
WBB194490$82.95
2036500
WBB194491$99.95
2042500
WBB194492$115.95
2224500
WBB194409$71.95
2230500
WBB194410$90.95
2236500
WBB194489$107.95
2424500
WBB193897$79.95
2426500
WBB193892$84.95
2430500
WBB193893$96.95
2436500
WBB193978$114.95
2442500
WBB193979$133.95
2448250
WBB193980$80.95
2460250
WBB194011$94.95
2626500
WBB193894$88.95
2630500
WBB193895$103.95
2636500
WBB193896$122.95
2642250
WBB193898$74.95
2648250
WBB194007$82.95
2828500
WBB194008$101.95
2832500
WBB194013$115.95
2836500
WBB194132$129.95
2840250
WBB194127$72.95
2860250
WBB194128$109.95
3030500
WBB194006$118.95
3036250
WBB194009$72.95
3042250
WBB194010$82.95
3048250
WBB194012$95.95
3060250
WBB194088$118.95
3232500
WBB194130$131.95
3240250
WBB194131$80.95
3244250
WBB194133$77.95
3436250
WBB194241$78.95
3440250
WBB194237$87.95
3448250
WBB194239$104.95
3460250
WBB194243$129.95
3636250
WBB194089$83.95
3642250
WBB194129$99.95
3648250
WBB194134$114.95
3660200
WBB194135$124.95
3848250
WBB194244$117.95
3860200
WBB194245$117.95
4042250
WBB194242$111.95
4048200
WBB194236$99.95
4054200
WBB194238$113.95
4060200
WBB194240$128.95
4448200
WBB194368$109.95
4460100
WBB194372$69.95
4848200
WBB194246$121.95
4854100
WBB194367$69.95
4860100
WBB194369$75.95
5260100
WBB194371$81.95
5660100
WBB194373$87.95

Add Items To Cart



Chat with a Salesperson


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(38)