Buy Packaging Supplies, Bags, Boxes, Shrink Wrap, Strapping Equipment Tags, Tape and more at Global Industrial and Save Money Today!

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bags & Sealers


(2,638 Items)
Sub Category
Bags-Poly Flat (1,210)
Remove
2 Mil Layflat Poly Bags – 15 To 56 Inches Wide
Remove
Narrow Your Results By:
Width Inches
16 (7)
18 (7)
20 (6)
24 (7)
28 (6)
  More...
Length Inches
30 (7)
36 (9)
42 (8)
48 (12)
60 (9)
  More...


      Items
Cable Tie Asst Pack 375 Per Case Cable Tie Asst Pack 375 Per Case
KI Uniframe Mobile Cafeteria Table Round - White Nebula Top - Black Frame KI Uniframe Mobile Cafeteria Table Round - White Nebula Top - Black Frame
Compact Fold In Half 72" X 29" Table Compact Fold In Half 72" X 29" Table



2 Mil Layflat Poly Bags – 15 To 56 Inches Wide
2 Mil Layflat Poly Bags – 15 To 56 Inches Wide Medium Duty 2 Mil Thick Poly Bags Are Recommended For Storing Parts, Clothing And Food.

Layflat poly bags are made of 100% virgin Low Density Polyethylene (LDPE) resin that meets FDA/USDA specifications for food contact. These poly bags are reinforced with a strong bottom seal and durable side weld. Smart Tech Bags™ are engineered to provide 3 times the impact and twice the tensile strength of traditional low density polyethylene bags. Recyclable and completely non-toxic. Poly bags can be closed using heat sealers, bag ties or twist ties (sold separately). Conforms to ISO 9001:2000 regulations.


2 Mil Layflat Poly Bags – 15 To 56 Inches Wide
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
W" L" PACKAGE QTY. IMAGE MODEL QTY PRICE
15151000
WBB069774$94.95
15181000
WBB069775$115.95
15201000
WBB069776$126.95
1530500
WBB069777$94.95
16161000
WBB069778$108.95
16181000
WBB069779$118.95
16201000
WBB069780$127.95
16241000
WBB194704$149.95
1628500
WBB069782$89.95
1630500
WBB069783$94.95
1636500
WBB069784$113.95
18181000
WBB194705$119.95
18201000
WBB069786$130.95
1824500
WBB069787$79.95
1830500
WBB069788$98.95
1836500
WBB069789$118.95
1842500
WBB069790$131.95
1848250
WBB069791$80.95
2020500
WBB069792$72.95
2024500
WBB069793$84.95
2030500
WBB069794$105.95
2036500
WBB069795$127.95
2042250
WBB069796$74.95
2048250
WBB069797$84.95
2224500
WBB069798$94.95
2230500
WBB069799$121.95
2424500
WBB194825$98.95
2426500
WBB069801$104.95
2430500
WBB069802$122.95
2436250
WBB194826$74.95
2442250
WBB069804$89.95
2448250
WBB069805$101.95
2460250
WBB069806$123.95
2626500
WBB069807$111.95
2636250
WBB069808$79.95
2642250
WBB069809$90.95
2648250
WBB069810$104.95
2828500
WBB069811$131.95
2832250
WBB069812$76.95
2836250
WBB069813$84.95
2840250
WBB069814$92.95
2848250
WBB069815$111.95
2860200
WBB069816$111.95
3030250
WBB069817$79.95
3036250
WBB069818$95.95
3042250
WBB074941$108.95
3048250
WBB074942$125.95
3060200
WBB069821$125.95
3232250
WBB069822$84.95
3240250
WBB069823$108.95
3244250
WBB069824$118.95
3248200
WBB069825$105.95
3256200
WBB069826$123.95
3436250
WBB069827$102.95
3440250
WBB069828$113.95
3448200
WBB069829$111.95
3636250
WBB194579$111.95
3642200
WBB069831$104.95
3648200
WBB069832$117.95
3660100
WBB069833$74.95
3842200
WBB069834$108.95
4042200
WBB069835$113.95
4048100
WBB069836$67.95
4054100
WBB069837$74.95
4060100
WBB069838$83.95
4448100
WBB069839$71.95
4460100
WBB069840$89.95
4848100
WBB069841$79.95
4854100
WBB069842$89.95
4860100
WBB069843$99.95
5260100
WBB069844$107.95
5660100
WBB069845$114.95

Add Items To Cart



Chat with a Salesperson


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(38)