Buy Packaging Supplies, Bags, Boxes, Shrink Wrap, Strapping Equipment Tags, Tape and more at Global Industrial and Save Money Today!

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bags & Sealers


(2,638 Items)
Sub Category
Bags-Poly Flat (1,210)
Remove
3 Mil Layflat Poly Bags – 15 To 56 Inches Wide
Remove
Narrow Your Results By:
Width Inches
16 (7)
18 (6)
20 (5)
24 (6)
30 (5)
  More...
Length Inches
30 (8)
36 (10)
42 (7)
48 (5)
60 (8)
  More...


      Items
Cable Tie Asst Pack 375 Per Case Cable Tie Asst Pack 375 Per Case
KI Uniframe Mobile Cafeteria Table Round - White Nebula Top - Black Frame KI Uniframe Mobile Cafeteria Table Round - White Nebula Top - Black Frame
Compact Fold In Half 72" X 29" Table Compact Fold In Half 72" X 29" Table



3 Mil Layflat Poly Bags – 15 To 56 Inches Wide
3 Mil Layflat Poly Bags – 15 To 56 Inches Wide Heavy Duty 3 Mil Thick Poly Bags Offer Heavy Duty Protection For Hardware, Industrial Parts And Tools.

Layflat poly bags are made of 100% virgin Low Density Polyethylene (LDPE) resin that meets FDA/USDA specifications for food contact. These poly bags are reinforced with a strong bottom seal and durable side weld. Smart Tech Bags™ are engineered to provide 3 times the impact and twice the tensile strength of traditional low density polyethylene bags. Recyclable and completely non-toxic. Poly bags can be closed using heat sealers, bag ties or twist ties (sold separately). Conforms to ISO 9001:2000 regulations.


3 Mil Layflat Poly Bags – 15 To 56 Inches Wide
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
W" L" PACKAGE QTY. IMAGE MODEL QTY PRICE
1518500
WBB194525$87.95
1520500
WBB194524$98.95
1524500
WBB194608$126.95
1530500
WBB194610$147.95
1536250
WBB194611$89.95
16161000
WBB194960$155.95
1618500
WBB194961$91.95
1620500
WBB194609$96.95
1624500
WBB194612$117.95
1628500
WBB194613$137.95
1630500
WBB194614$143.95
1636250
WBB194615$87.95
1818500
WBB194616$89.95
1820500
WBB194617$103.95
1824500
WBB194733$119.95
1830250
WBB194735$72.95
1836250
WBB194736$90.95
1842250
WBB194737$99.95
2020500
WBB194738$109.95
2024250
WBB194739$67.95
2030250
WBB194740$80.95
2036250
WBB194741$95.95
2042250
WBB194827$111.95
2230250
WBB194732$95.95
2236250
WBB194734$113.95
2424250
WBB194862$76.95
2426250
WBB194856$88.95
2430250
WBB194859$93.95
2436250
WBB194861$113.95
2442250
WBB194863$132.95
2448200
WBB194864$122.95
2626250
WBB194857$93.95
2630250
WBB194858$107.95
2636250
WBB194860$128.95
2832250
WBB194962$123.95
2836200
WBB194964$109.95
2840100
WBB194965$63.95
3030250
WBB194963$118.95
3036200
WBB194507$112.95
3042100
WBB194502$67.95
3048100
WBB194503$77.95
3060100
WBB194504$96.95
3232200
WBB194506$112.95
3240100
WBB194580$71.95
3244100
WBB194581$77.95
3256100
WBB194583$97.95
3440100
WBB194584$74.95
3460100
WBB194707$111.95
3636100
WBB194505$70.95
3642100
WBB194582$80.95
3648100
WBB194585$92.95
3660100
WBB194706$114.95
3842100
WBB194708$88.95
4042100
WBB194709$89.95
4048100
WBB194678$101.95
4054100
WBB194672$114.95
4060100
WBB194673$127.95
446050
WBB194674$72.95
4848100
WBB194675$121.95
4854100
WBB194676$131.95
486050
WBB194677$77.95
526050
WBB194679$82.95
566050
WBB194680$89.95

Add Items To Cart



Chat with a Salesperson


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(38)