Buy Packaging Supplies, Bags, Boxes, Shrink Wrap, Strapping Equipment Tags, Tape and more at Global Industrial and Save Money Today!

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bags & Sealers


(2,638 Items)
Sub Category
Bags-Poly Flat (1,210)
Remove
4 Mil Layflat Poly Bags – 15 To 56 Inches Wide
Remove
Narrow Your Results By:
Width Inches
16 (7)
20 (6)
24 (6)
30 (5)
32 (5)
  More...
Length Inches
30 (8)
36 (9)
42 (6)
48 (12)
60 (7)
  More...


      Items
Cable Tie Asst Pack 375 Per Case Cable Tie Asst Pack 375 Per Case
KI Uniframe Mobile Cafeteria Table Round - White Nebula Top - Black Frame KI Uniframe Mobile Cafeteria Table Round - White Nebula Top - Black Frame
Compact Fold In Half 72" X 29" Table Compact Fold In Half 72" X 29" Table



4 Mil Layflat Poly Bags – 15 To 56 Inches Wide
4 Mil Layflat Poly Bags – 15 To 56 Inches Wide Heavy Duty 4 Mil Thick Poly Bags Are Great For Heavy Duty Applications.

Layflat poly bags are made of 100% virgin Low Density Polyethylene (LDPE) resin that meets FDA/USDA specifications for food contact. These poly bags are reinforced with a strong bottom seal and durable side weld. Smart Tech Bags™ are engineered to provide 3 times the impact and twice the tensile strength of traditional low density polyethylene bags. Recyclable and completely non-toxic. Poly bags can be closed using heat sealers, bag ties or twist ties (sold separately). Conforms to ISO 9001:2000 regulations.


4 Mil Layflat Poly Bags – 15 To 56 Inches Wide
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
W" L" PACKAGE QTY. IMAGE MODEL QTY PRICE
1515500
WBB069948$92.95
1518500
WBB069949$112.95
1524500
WBB069950$149.95
1530250
WBB069951$91.95
1616500
WBB069952$103.95
1618500
WBB069953$114.95
1620500
WBB069954$128.95
1624500
WBB069955$153.95
1628250
WBB069956$90.95
1630250
WBB069957$96.95
1636250
WBB069958$114.95
1818500
WBB069959$121.95
1820500
WBB069960$134.95
1824250
WBB069961$80.95
1830200
WBB069962$79.95
1836200
WBB069963$93.95
2020250
WBB069964$73.95
2024250
WBB069965$85.95
2030250
WBB069966$107.95
2036250
WBB069967$128.95
2042200
WBB069968$119.95
2048200
WBB194742$134.95
2224250
WBB069969$99.95
2230250
WBB069970$123.95
2236200
WBB069971$121.95
2424250
WBB069972$101.95
2430250
WBB069973$124.95
2436200
WBB069974$123.95
2442200
WBB069975$142.95
2448100
WBB069976$81.95
2460100
WBB069977$102.95
2626250
WBB069978$122.95
2630200
WBB069979$113.95
2636200
WBB069980$138.95
2642100
WBB069981$80.95
2648100
WBB069982$90.95
2832200
WBB069983$128.95
2836100
WBB069984$72.95
2840100
WBB069985$79.95
2848100
WBB069986$96.95
3030200
WBB069987$126.95
3036100
WBB069988$77.95
3042100
WBB069989$89.95
3048100
WBB069990$101.95
3060100
WBB069991$126.95
3232100
WBB069992$74.95
3240100
WBB069993$91.95
3244100
WBB069994$100.95
3248100
WBB069995$109.95
3256100
WBB069996$128.95
3440100
WBB069997$96.95
3448100
WBB069998$117.95
3636100
WBB069999$91.95
3642100
WBB070000$107.95
3648100
WBB070001$121.95
366050
WBB070002$77.95
3848100
WBB070003$128.95
4042100
WBB070004$118.95
404850
WBB070005$67.95
405450
WBB070006$75.95
406050
WBB070007$83.95
444850
WBB070008$76.95
484850
WBB070009$81.95
485450
WBB070010$92.95
486050
WBB070011$102.95
526050
WBB070012$111.95
566050
WBB070013$117.95

Add Items To Cart



Chat with a Salesperson


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(38)