Buy Packaging Supplies, Bags, Boxes, Shrink Wrap, Strapping Equipment Tags, Tape and more at Global Industrial and Save Money Today!

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bags & Sealers


(2,638 Items)
Sub Category
Bags-Poly Flat (1,210)
Remove
6 Mil Layflat Poly Bags – 3 To 14 Inches Wide
Remove
Narrow Your Results By:
Width Inches
5 (6)
6 (6)
8 (5)
12 (6)
14 (5)
  More...
Length Inches
6 (4)
8 (4)
10 (6)
12 (6)
16 (6)
  More...


      Items
Cable Tie Asst Pack 375 Per Case Cable Tie Asst Pack 375 Per Case
KI Uniframe Mobile Cafeteria Table Round - White Nebula Top - Black Frame KI Uniframe Mobile Cafeteria Table Round - White Nebula Top - Black Frame
Compact Fold In Half 72" X 29" Table Compact Fold In Half 72" X 29" Table



6 Mil Layflat Poly Bags – 3 To 14 Inches Wide
6 Mil Layflat Poly Bags – 3 To 14 Inches Wide Extra Heavy Duty 6 Mil Thick Poly Bags Are Puncture Resistant.

Heavy duty polyethylene bags are ideal for hardware, industrial parts and tools. Layflat poly bags are made of 100% virgin high clarity polyethylene film. Poly bags meet FDA/USDA specifications for food contact. Poly bags can be closed using heat sealers, bag ties or twist ties (sold separately). Sizes listed are inside dimensions of the bag.


6 Mil Layflat Poly Bags – 3 To 14 Inches Wide
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
W" L" PACKAGE QTY. IMAGE MODEL QTY PRICE
351000
WBB194710$19.00
361000
WBB194711$22.50
461000
WBB194713$30.95
481000
WBB194714$39.95
4101000
WBB194641$48.95
4161000
WBB194642$98.95
551000
WBB194643$47.95
561000
WBB194644$52.95
571000
WBB194645$42.95
581000
WBB194967$48.95
5101000
WBB194933$58.95
5121000
WBB194934$69.95
661000
WBB194935$44.95
681000
WBB194936$57.95
691000
WBB194937$64.95
6101000
WBB194938$69.95
6121000
WBB194939$81.95
6161000
WBB194966$109.95
7101000
WBB194968$105.95
7141000
WBB194969$142.95
881000
WBB194970$91.95
8101000
WBB194971$115.95
8121000
WBB194972$140.95
818500
WBB194555$101.95
820500
WBB194556$114.95
9101000
WBB194557$131.95
9121000
WBB194558$153.95
914500
WBB194559$89.95
916500
WBB194560$99.95
10121000
WBB194561$165.95
1014500
WBB194562$94.95
1016500
WBB194563$106.95
1018500
WBB194564$119.95
1024500
WBB194565$165.95
1212500
WBB194586$94.95
1214500
WBB194587$113.95
1216500
WBB194588$128.95
1218500
WBB194655$149.95
1220500
WBB194656$165.95
1230250
WBB194681$122.95
1416500
WBB194682$139.95
1418250
WBB194683$79.95
1420250
WBB194684$89.95
1424250
WBB194685$107.95
1430250
WBB194686$134.95

Add Items To Cart



Chat with a Salesperson


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(38)