Buy Packaging Supplies, Bags, Boxes, Shrink Wrap, Strapping Equipment Tags, Tape and more at Global Industrial and Save Money Today!

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bags & Sealers


(2,638 Items)
Sub Category
Bags-Poly Flat (1,210)
Remove
Multi Purpose 2 Mil Polyethylene Bags & Bag Ties
Remove
Narrow Your Results By:
Width Inches
1/8 (1)
2 (2)
Length Inches
3 (1)
4 (1)
8 (1)


      Items
Cable Tie Asst Pack 375 Per Case Cable Tie Asst Pack 375 Per Case
KI Uniframe Mobile Cafeteria Table Round - White Nebula Top - Black Frame KI Uniframe Mobile Cafeteria Table Round - White Nebula Top - Black Frame
Compact Fold In Half 72" X 29" Table Compact Fold In Half 72" X 29" Table



Multi Purpose 2 Mil Polyethylene Bags & Bag Ties
Multi Purpose 2 Mil Polyethylene Bags & Bag Ties Poly bags are made with multi-purpose 2 mil polyethylene. Polyethylene bags help protect contents from moisture and dust by simply tying, taping or heat sealing the bag. Poly bags are FDA approved. Sold 1,000 bags per case. Bag Ties (sold separately) are available in 5”L plastic adjustable, self locking ties or 4”L coated wire, moisture proof ties.

These items can be found on Page 275 of the INDUSTRIAL CATALOG APRIL-JULY 2012

Multi Purpose 2 Mil Polyethylene Bags & Bag Ties
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
W" L" THICKNESS MIL PACKAGE QTY. COLOR CONSTRUCTION IMAGE MODEL QTY CASE PRICE
2321000 / CaseClearPlastic
WB185460$5.25
2821000 / CaseClearPlastic
WB185461$14.37

Add Items To Cart

 May We Suggest
Bag Accessory Twist Ties For Open Type Bags 2000      
Bag Accessory Twist Ties For Open Type Bags 2000      
Bag Accessory Twist Ties For Open Type Bags 2000      
Qty: 
Add to Cart
     




Chat with a Salesperson


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(38)