Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PP Bottom Gusset Bag 13" x 9" 1.4 Mil 1,000 Pack

Rollover image to zoom in

Click image to enlarge

PP Bottom Gusset Bag 13" x 9" 1.4 Mil 1,000 Pack

Item #: WBB1308147

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $64.95 ea.
4+ $60.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
PP Bottom Gusset Bag 13" x 9" 1.4 Mil 1,000 Pack

Polypropylene bags have long been the choice for product presentation and preserving freshness. Elkay's polypropylene bags provide exceptional clarity for the best possible product presentation. Extend shelf life of perishables with excellent vapor and moisture barrier properties. Elkay's polypropylene bags meet FDA and USDA requirements. Bags packed in dispenser packs of 100 for cleanliness and convenience. Bags open along width.

Product Specifications

    • DEPTH INCHES6
    • COLOR FINISHClear
    • BOTTOM GUSSET INCHES6
    • LENGTH INCHES13
    • MANUFACTURERS PART NUMBERP12F0913+4BG
    • CONSTRUCTIONPP
    • WIDTH INCHES9
    • THICKNESS MIL1.4
    • BRANDElkay Plastics
    • PACKAGE QUANTITY1,000
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed