4 Mil Gusseted Poly Bags

4 Mil Gusseted Poly Bags

4 Mil Gusseted Poly Bags Offer Extra Room For The Storage Of Irregular Shaped Items.

4 Mil Gusseted Poly Bags are made of polyethylene for strength and long lasting durability. Provides expandable sides and fitted bottom. Listed dimensions are interior usable bag space. Poly bags close with twist ties, bag tape or impulse sealer. Meets FDA and USDA requirements. Color finish is Clear. Widths are 12 in., 15 in., 18 in., 24 in., 28 in. and 40 in.. Gusset depths are 8 in., 9 in., 10 in., 14 in., 22 in. and 24 in.. Lengths are 24 in., 36 in., 60 in. and 72 in.. Package quantities are 50/Case, 100/Case and 250/Case.


W"
  • W"
L"
  • L"
PKG. QTY.
  • PKG. QTY.
COMPARE DIMENSIONS
W" L" PKG. QTY. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.126.106:66