1.5 Mil Gusseted Poly Bags On Rolls

1.5 Mil Gusseted Poly Bags On Rolls

1.5 Mil Gusseted Poly Bags On Rolls Are Designed With Side Gussets To Expand Easily To Fit Over Bulky Or Irregular Size Objects.

1 Mil Gusseted Poly Bags are made with FDA/USDA approved, 100 % virgin low density, polyethylene resin for long lasting durability. Designed with expandable sides and fitted bottom. Large sizes used for pallet covers and liners. Provides tubular construction with durable bottom seal. Bags wound on 3 inch cores. Core plugs have 1 inch diameter holes. Can be closed using heat sealers, bag ties or twist ties (sold separately). Listed dimensions are interior usable space of bag. Available in a variety of widths, depths, lengths and quantities. Color finish is Clear.


W"
  • W"
D" (GUSSET)
  • D" (GUSSET)
L"
  • L"
BAGS PER ROLL
  • BAGS PER ROLL
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE DIMENSIONS
W" D" (GUSSET) L" BAGS PER ROLL IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.8.41:46