1 Mil Gusseted Poly Bags On Rolls

1 Mil Gusseted Poly Bags On Rolls

Light Duty 1 Mil Thick Poly Bags Feature Side Gussets To Provide Extra Room For Irregular Shaped Items.

Each of the gusseted poly bags are made of 100% virgin Low Density Polyethylene (LDPE) resin that meets FDA/USDA specifications. Side gussets expand easily to fit over bulky or irregular size objects. These plastic bags feature expandable sides and a fitted bottom. Large sizes are suited for Pallet Covers and Liners. Tubular construction with a durable bottom seal. Bags are wound on 3" cores. Core plugs have 1" diameter holes. Poly bags can be closed using heat sealers, bag ties or twist ties (sold separately). Dimensions listed are the interior usable space of the bag.


W"
  • W"
D" (GUSSET)
  • D" (GUSSET)
L"
  • L"
COMPARE DIMENSIONS
W" D" (GUSSET) L" Bags / ROLL IMAGE MODEL QTY PRICE