Buy Packaging Supplies, Bags, Boxes, Shrink Wrap, Strapping Equipment Tags, Tape and more at Global Industrial and Save Money Today!

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bags & Sealers


(2,638 Items)
Sub Category
Bags-On Rolls (305)
Remove
2 Mil Clear Poly Tubing
Remove
Narrow Your Results By:
Width Inches
5 (1)
6 (1)
7 (1)
8 (1)
9 (1)
  More...
Roll Length Feet
900 (1)
1500 (7)
1650 (3)
2700 (3)
3000 (8)
  More...


      Items
Cable Tie Asst Pack 375 Per Case Cable Tie Asst Pack 375 Per Case
KI Uniframe Mobile Cafeteria Table Round - White Nebula Top - Black Frame KI Uniframe Mobile Cafeteria Table Round - White Nebula Top - Black Frame
Compact Fold In Half 72" X 29" Table Compact Fold In Half 72" X 29" Table



2 Mil Clear Poly Tubing
2 Mil Clear Poly Tubing Medium Duty 2 Mil Thick Poly Bags Are Recommended For Storing Parts, Clothing And Food.

Poly tubing assortment is used to make custom size shrink bags. Poly bags are made of 100% virgin Low Density Polyethylene (LDPE) resin that meets FDA/USDA specifications for food contact. Tubing is manufactured to exact specifications to ensure even wall thickness and unrivaled clarity. Neatly wound on a 3" core with 1" diameter core plug. Smart Tech Bags™ are engineered to provide 3 times the impact and twice the tensile strength of traditional low density polyethylene bags. Recyclable and completely non-toxic. Bag sizes listed are inside dimensions. Poly bags are closable using heat sealers, bag tape or twist ties (sold separately). Pre-sealed on 2 sides; simply cut the length needed, insert product and heat seal on both ends. Conforms to ISO 9001:2000 regulations.


2 Mil Clear Poly Tubing
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
W" FT. / ROLL IMAGE MODEL QTY PRICE
11500
WBB013747$15.00
1-1/21500
WBB069539$28.55
21500
WBB013748$29.65
2-1/21500
WBB069541$36.95
31500
WBB069542$38.95
43000
WBB013749$70.95
53000
WBB069544$82.95
63000
WBB013750$92.15
73000
WBB069546$111.95
83000
WBB013751$113.35
93000
WBB069548$126.95
103000
WBB013752$113.50
123000
WBB013753$153.65
132700
WBB069551$150.95
142700
WBB013754$126.10
162700
WBB013755$138.80
182400
WBB013756$137.75
202100
WBB069555$158.95
221800
WBB069556$151.95
241650
WBB013757$137.75
261650
WBB069558$161.95
281650
WBB069559$173.95
301500
WBB069560$170.95
321500
WBB069561$176.95
361350
WBB069562$176.95
401200
WBB069563$176.95
48900
WBB069564$160.95

Add Items To Cart



Chat with a Salesperson


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(38)