2 Mil Gusseted Poly Bags On Rolls

2 Mil Gusseted Poly Bags On Rolls

2 Mil Gusseted Poly Bags On Rolls Offer Convenient Storage For Irregular Shaped Items.

2 Mil Gusseted Poly Bags are made with FDA/USDA approved, 100 % virgin low density, polyethylene resin for long lasting durability. Designed with expandable sides and fitted bottom. Large sizes used for pallet covers and liners. Provides tubular construction with durable bottom seal. Bags wound on 3 inch cores. Core plugs have 1 inch diameter holes. Can be closed using heat sealers, bag ties or twist ties (sold separately). Listed dimensions are interior usable space of bag. Available in a variety of widths, depths, lengths and quantities. Color finish is Clear.


W"
D" (GUSSET)
BAGS PER ROLL
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE DIMENSIONS
W" D" (GUSSET) L" BAGS PER ROLL IMAGE MODEL QTY PRICE