4 Mil Gusseted Poly Bags And Pallet Covers On Rolls

4 Mil Gusseted Poly Bags And Pallet Covers On Rolls

4 Mil Gusseted Poly Bags And Pallet Covers On Rolls Are Used For Heavy Duty Storage And Pallet Cover Applications.

4 Mil Gusseted Poly Bags And Pallet Covers On Rolls are made with FDA/USDA approved, 100 % virgin low density, polyethylene resin for long lasting durability. Designed with expandable sides and fitted bottom to fit over bulky or irregular size objects. Large sizes used for pallet covers and liners. Provides tubular construction with durable bottom seal. Bags wound on 3 inch cores. Core plugs have 1 inch diameter holes. Can be closed using heat sealers, bag ties or twist ties (sold separately). Listed dimensions are interior usable space of bag. Available in a variety of widths, depths, lengths and bags per roll. Color finish is Clear.


W"
  • W"
D" (GUSSET)
  • D" (GUSSET)
L"
  • L"
BAGS PER ROLL
  • BAGS PER ROLL
COMPARE DIMENSIONS
W" D" (GUSSET) L" BAGS PER ROLL IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.113.185:66