Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clear Pallet Covers - 3 Mil

Clear Pallet Covers - 3 Mil

Clear Pallet Covers - 3 Mil Cover and Protect Equipment and Pallets.

Clear Pallet Covers - 3 Mil are large gusseted bags made of polyethylene to provide long lasting durability. Pallet covers are available in shrink and non-shrink applications to protect outdoor storage, transportation, and more. Pre-cut bags are ideal for use as pallet covers, container or gaylord liners or machinery covers. Thicknesses are 2 or 3 mil. Lengths range from 24"-65". Widths range from 24"-68". Heights range from 48" to 130". Sold in package quantities of 35 or 50.


LENGTH "
  • LENGTH "
WIDTH "
  • WIDTH "
HEIGHT "
  • HEIGHT "
PACKAGE QTY
  • PACKAGE QTY
COMPARE DIMENSIONS
LENGTH " WIDTH " HEIGHT " THICKNESS MIL PACKAGE QTY IMAGE MODEL QTY PRICE PER PACK


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.221.76.68:23