Black Conductive Tubing

Black Conductive Tubing

Conductive Tubing Protects Electronic Equipment Against Electrostatic Charge.

Conductive bags are made of heavy duty 4 mil black carbon impregnated Low Density Polyethylene (LDPE) film to create an extra strong static barrier. Poly tubing is wound on 3" cores with 1" diameter plugs. Conductive tubing meets specifications of MIL-P-82646, Rev. A. Protects against electrostatic charge, chemicals, abrasion and humidity if heat-sealed. Poly tubing is sealed on 2 ends and allows custom cut lengths. Simply close using heat sealers, bag ties or twist ties (sold separately).


W"
  • W"
COMPARE PRICE EACH
W" L' IMAGE MODEL QTY 1-3 4+


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.101.33:66