Umbrella Bags

Umbrella Bags

Umbrella Bags Helps Prevent Dangerous And Costly Slip-And-Fall Accidents During Wet Weather.

Umbrella Bags are made of high density polyethylene for long lasting durability and dependability. Proven, convenient and economical specialty packaging help keep water off floor during rainy weather reducing potentially dangerous and costly slips and falls. Available in two sizes to fit variety of umbrella lengths. Presented on convenient header pack providing easy dispensing for user. Easy to replenish bags on stand. Header pack with four large holes designed to accommodate many stand and hook designs. Bold graphic umbrella design and verbiage. Color is Clear. Sizes are 7 in. W x 24 in. L and 7 in. W x 35 in. L. Thickness is 0.7 mil.. Package quantity is 1,000.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE BAG DIMENSIONS
L" W" MIL PACKAGE QTY IMAGE MODEL QTY PRICE PER PACK


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.196.2.131:21