Glass Bottles With Pump Dispensers

Glass Bottles With Pump Dispensers

Glass Bottles With Pump Dispensers Are Convenient One-Handed Dish-Style Liquid Dispensers.

Glass Bottles With Pump Dispensers are made of glass and steel for long lasting durability and dependability. Bottles provide a stainless steel pump dispenser that supplies approximately 0.2mL of liquid with each pump. The semi-opaque glass bottle allows easy viewing of bottle contents and is designed for convenient storage. Pumps feature a purity protector to prevent contamination of the bottle contents for ultra-clean or hygienic concerned environments. Available opening types are Lasting-Touch, One-Touch, and Pure-Touch. Available in Round and Square bottle shapes. Storage capacities are 4, 6, and 8 ounces. Colors are Amber, Black, Blue, Jade, Pink, White, White/Black, and White Semi Opaque.


OPENING TYPE
  • OPENING TYPE
BOTTLE SHAPE
  • BOTTLE SHAPE
CAPACITY OZ.
  • CAPACITY OZ.
COLOR FINISH
  • COLOR FINISH
VOLUME ML
  • VOLUME ML
COMPARE MAX. DISPENSING
TYPE OPENING TYPE BOTTLE SHAPE CAPACITY OZ. COLOR FINISH VOLUME ML IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.83.81.52:66