Hazardous Material Boxes

Hazardous Material Boxes

Hazardous Material Boxes Are Clearly Labeled For Packing And Shipping Hazardous Materials.

Hazardous Material Boxes are made of 350#/ECT-51 and 275#/ECT-44 doublewall kraft corrugated to provide long lasting durability. Containers can be used to ship your own cans. Cartons are printed with mandatory warning information. "This side up" arrows are printed on 2 sides of the carton. Cartons ship and store flat to save space. In accordance with CFR 49 178. 601B, shipper is responsible for choosing the correct packaging for product and for final closure. Single Wall Corrugated have C flute size. Double Wall Corrugated have BC flute size. Package quantities are 10, 20 and 25. Dimensions vary.


L"
  • L"
W"
  • W"
D"
  • D"
CONSTRUCTION
  • CONSTRUCTION
WALL TYPE
  • WALL TYPE
FLUTE SIZE
  • FLUTE SIZE
PACKAGE QTY
  • PACKAGE QTY
COMPARE DIMENSIONS
L" W" D" CONSTRUCTION WALL TYPE FLUTE SIZE COLOR FINISH PACKAGE QTY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.139.56:66