Shipper Sleeves for Unframed Art

Shipper Sleeves for Unframed Art

Shipper Sleeves for Unframed Art Are Strong, Inexpensive And Reusable Mailers.

Shipper Sleeves for Unframed Art are made of strong, humidity resistant, corrugated mailers to provide long lasting durability and plywood strength without the weight. Multiple layers of protection include Inner Pak to hold 4 to 8 unmatted prints for added stability and protection during shipping. Lined with ABS Plastic Puncture-Guard Liners. Four adjustable 90 degree angled corners allow for custom fit. The Outer Sleeve and Inner Pak of PrintPaks have corrugation running in opposite directions to prevent bending during transport. Ships with air and ground carriers including FedEx and UPS. Available styles are Art Shipping Box Lined with Puncture-Guard or Art Shipping Box Unlined. Dimensions vary per model.


COMPARE MAX DIMENSIONS
DESCRIPTION L" W" D" BURST TEST PSI LBS IMAGE MODEL QTY PRICE