Specialty & Moving Boxes

Specialty & Moving Boxes

Specialty & Moving Boxes Provide Easy And Conveneint Packing For Residential And Commercial Locations.

Specialty & Moving Boxes are made of 200#ECT-32 and 275# Double wall construction to provide long lasting durability. Boxes are printed with a collection of special handling instructions for content protection. Mirror Cartons and Dish Partition Kits provide extra protection for dishes and glassware. Boxes are printed with the word “Fragile” to help ensure safe shipment arrival. Half slotted mirror boxes have a 2-piece construction to protect against breakage or damage. Wardrobe boxes feature a hanging bar that securely holds clothes to prevent wrinkling or damage. Boxes are reusable. Self-Sealing Side Loading Boxes are used for packing books, files, frames and other small valuables. Sealing adhesive on the over lapping side flaps to lock in contents. Laptop System Kit protects laptops from movement and maintains organization. Several other box styles available. Sold in package quantities and sets. Dimensions vary.


COMPARE OVERALL PKG.
L" W" D" CONSTRUCTION TYPE QTY. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.94.15:21