Electronic Temperature Controllers

Electronic Temperature Controllers

Electronic Temperature Controllers Are Used For Frozen/Refrigerated Food Cases, Space Temperature Control, Cooling Tower Control, Beverage Coolers And Chiller Staging.

Electronic Temperature Controllers are available in several varieties. Electronic On/Off Temperature Controls are made with an SPDT relay output and LED indication. Field-selectable heat/cool mode and adjustable setpoint and differential. LED indication of relay status. Surface or DIN rail mounting. Electronic Proportional Plus Integral Temperature Controls feature field-selectable reverse or direct-acting mode. Ten segment LED displays percentage of output signal. Controls are available in two temperature ranges. Electronic Temperature Reset Controls raise or lower setpoint of supply water temperature. High-impact plastic enclosure with easy plug-together connections. Available with or without relay.


COMPARE TEMPERATURE
DESCRIPTION RANGE F° IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.166.142:62