Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Controls


(2,153 Items)
Sub Category
Temperature Controllers (295)
Remove
Johnson Controls Temperature Controls
Remove
Narrow Your Results By:
Our Price
Under $121.00 (1)
$129.00 - $130.00 (1)
$134.00 - $135.00 (1)
$154.00 - $155.00 (2)
Over $157.00 (1)





Johnson Controls Temperature Controls
Johnson Controls Temperature Controls Johnson Controls Temperature Controls Are Used As Operating Controls For Heating or Refrigeration Applications.

Temperature Controls are available in Single Pole or Four-Wire Two-Circuit controls. Four-Wire Two-Circuit Temperature Controls incorporate a vapor-charged sensing element. The 4-wire, 2-circuit contact block contains two isolated sets of contacts that closes the auxiliary contact closes when the main contact opens. Snap-acting contacts operated by temperature sensing element. Single Pole Temperature Controls are operating controls that feature ranges to cover most applications. Controls may open or close a circuit on temperature increase as required. Heavy-gauge low-profile stainless steel element cup provides added durability.


Johnson Controls Temperature Controls
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
TEMPERATURE
DESCRIPTION RANGE F°(C°) BULB SIZE IMAGE MODEL QTY PRICE
A70BA-18C Single Pole Temperature Control15 to 55 (-9.4 to 12.8)20 ft of 1/8 in. O.D. Tubing
WBB475989 $120.95
A70GA-1C Four-Wire, Two-Circuit Temperature Control15 to 55 (-9.4 to 12.8)20 ft of 1/8 in. O.D. Tubing
WBB475990 $154.95
A70HA-1C Four-Wire, Two-Circuit Temperature Control15 to 55 (-9.4 to 12.8)20 ft of 1/8 in. O.D. Tubing
WBB475992 $154.95
A70GA-2C Four-Wire, Two-Circuit Temperature Control35 to 80 (1.7 to 26.7)3/8 in. x 3 in.
WBB475991 $129.95
A70HA-2C Four-Wire, Two-Circuit Temperature Control35 to 80 (1.7 to 26.7)3/8 in. x 3 in.
WBB475993 $134.95
A70KA-1C Four-Wire, Two-Circuit Temperature Control100 to 170 (37.8 to 76.7)3/8 in. x 3 in.
WBB475994 $157.95
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
(70)