Humidity Controller

Humidity Controller

Humidity Controllers Are Used For Providing Accurate And Reliable Humidity Sensing With Patented Sensing Element.

Humidity Controllers are constructed with an all plastic duct probe to improve thermal performance and for long lasting durability. come in both wall and duct mount packages. These attractively styled controllers offer ease of installation and application flexibility. Patented All-Polymer™ humidity sensor construction improves resistance to chemical corrosion. HC-67x3 functions as proportional humidity controller. Output is jumper-selectable Reverse Acting (RA) or Direct Acting (DA), along with an adjustable setpoint and proportional band. Complies with Underwriters Laboratories® Inc (UL) flammability ratings for plenum use. Types are HC-6703-6N00P TRUERH™ Duct Probe Humidity Controller and HC-6703-4N00W TRUERH™ Wall Mount Humidity Controller . Display range is 0 to 100% RH, noncondensing.


COMPARE MANUFACTURER'S
MOUNT TYPE PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.5.2:60