Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Controls


(2,153 Items)
Sub Category
Temperature Controllers (295)
Remove
Johnson Controls Two-Stage Temperature Controls
Remove
Narrow Your Results By:
Our Price
Under $120.00 (2)
$130.00 - $135.00 (2)
$135.00 - $140.00 (2)
$155.00 - $160.00 (4)
$175.00 - $180.00 (1)
$190.00 - $195.00 (1)
$210.00 - $215.00 (1)
Over $225.00 (1)





Johnson Controls Two-Stage Temperature Controls
Johnson Controls Two-Stage Temperature Controls Two Stage Temperature Controls Provide Control Over HVAC/Refrigeration Equipment.

Two Stage Temperature Controls are made for long lasting reliability and dependability. Incorporate a liquid-filled sensing element. Wide temperature ranges available and constant differential throughout the entire range. SPDT snap-acting switches. Controls are not affected by barometric pressure changes or cross ambient conditions. Includes packing nut assembly for direct immersion applications. Remote bulb models include 5/8 inch mounting clip. Available in a variety ofsensing element styles andbulb sizes.


Johnson Controls Two-Stage Temperature Controls
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
CAPILLARY
DESCRIPTION LENGTH FEET BULB SIZE IMAGE MODEL QTY PRICE
A28AB-1C Two Stage Temperature Control Changeover63/8 in. x 5 in.
WBB476372 $116.95
A28AA-9C Two Stage Temperature Control w/ Fixed Differential63/8 in. x 5 in.
WBB476371 $119.95
A28AA-4C Two Stage Temperature Control w/ Fixed Differential--1-3/8 in. x 2-1/4 in. Coiled
WBB476445 $134.95
A28AA-37C Two Stage Temperature Control w/ Adjustable Interstage Differential63/8 in. x 4 in.
WBB476444 $134.95
A28AA-36C Two Stage Temperature Control w/ Adjustable Interstage Differential63/8 in. x 5-3/4 in.
WBB476443 $138.95
A28AA-29C Two Stage Temperature Control w/ Adjustable Interstage Differential83/8 in. x 4 in.
WBB476446 $138.95
A28AJ-4C Two Stage Temperature Control w/ Adjustable Interstage Differential63/16 in. x 22 in.
WBB476373 $156.95
A28AK-1C Two Stage Flange Mounted Duct Thermostat----
WBB476374 $157.95
A28AK-2C Two Stage Flange Mounted Duct Thermostat----
WBB476375 $157.95
A28AA-28C Two Stage Temperature Control w/ Adjustable Interstage Differential612 ft averaging bulb
WBB476442 $158.95
A28MA-2C Two Stage Temperature Control With Weatherproof Enclosure63/8 in. x 4-1/16 in.
WBB476378 $177.95
A28MA-1C Two Stage Temperature Control With Weatherproof Enclosure63/8 in. x 4 in.
WBB476377 $194.95
A28PJ-1C Two Stage Agricultural Thermostat With NEMA 4X Enclosure--1-3/8 in.x 2-1/4 in. Coiled
WBB476379 $211.95
A28KA-1C Two Stage Industrial Thermostat (Watertight and Dust tight)100.290 x 2-1/2 in.
WBB476376 $229.95
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
(80)