Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Controls


(2,153 Items)
Sub Category
Thermostat Accessories (36)
Remove
UltraCap Armored Capillaries
Remove
Narrow Your Results By:
Our Price
Under $23.00 (1)
Over $28.00 (2)





UltraCap Armored Capillaries
UltraCap Armored Capillaries UltraCap Armored Capillaries Provide A Pressure Connection In Air Conditioning And Refrigeration Applications.

UltraCap Armored Capillaries are compatible with all common non-corrosive refrigerants. Capilliary tubes minimize pressure pulsation. Brass-colored flare nuts on fitting connectors. All capillaries have a straight first tube angle with depressor. Available with straight or 90° second tube angle.


UltraCap Armored Capillaries
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
SUGGESTED
DESCRIPTION TORQUE TO SEAL IMAGE MODEL QTY PRICE
SEC99AA-36C UltraCap Armored Capillary - 2 straight 36 in. (914 mm) fittings8 to 10 lb-ft (10.9 to 13.6 Nm)
WBB475976$22.25
SEC99AA-60C UltraCap Armored Capillary - 2 straight 60 in. (1524 mm) fittings8 to 10 lb-ft (10.9 to 13.6 Nm)
WBB475977$28.95
SEC99AB-60C UltraCap Armored Capillary - 1 straight & 1 90° 60 in. fitting8 to 10 lb-ft (10.9 to 13.6 Nm)
WBB475978$28.95
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
(74)